Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 2 Pole, 12 ft. 102C0120A

Cordset, MiniRubber, Female, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 102C0120A
  • Zoro # G7217030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102C0120A
Zoro #
G7217030
UPC #
785411032443
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Height (in)
1.52
Cable Length (ft)
12
Width (in)
1
Length (in)
1.42
Cable Jacket Outer Diameter (in)
0.37

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Color
White, Black
Number of Conductors
2
Max. Amps
13A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
600
Contact Carrier Material
PVC
Connector Style
MiniLink
Thread 1
7/8-16 UNS
Cable Jacket Material
Rubber
Contact Sleeve
Stainless Steel
Current Rating (amps)
13
Poles
2
Minimum Operating Temperature (F)
-4
Insert Material
Rubber
Coupling Nut Material
Aluminum
Cable Code
Auto
Conductor Color 2
Black
cRU Specification
E165657
Cable Strand
65 X #34
Cordset Configuration
90 Degree
Conductor Color 1
White
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Wire Gauge
16 AWG
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized

Description

Cordset,MiniRubber,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.