Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 3 Pole, 12 ft. 103C0120A

Cordset, MiniRubber, Female, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 103C0120A
  • Zoro # G7216951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103C0120A
Zoro #
G7216951
UPC #
785411426884
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.39
Width (in)
1
Length (in)
1.42
Height (in)
1.52
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Max. Amps
13A
Color
Green, Black, White
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
3
Cable Strand
65 X #34
Cable Jacket Material
Rubber
Conductor Color 2
Black
Maximum Operating Temperature (F)
194
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
PVC
Voltage Rating (AC)
600
CSA Specification
E165657
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Insert Material
Rubber
Conductor Color 3
White
Conductor Color 1
Green
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Connector Style
MiniLink
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
Cable Code
Auto
Thread 1
7/8-16 UNS
Current Rating (amps)
13
Poles
3
Wire Gauge
16 AWG
Contact Sleeve
Stainless Steel

Description

Cordset,MiniRubber,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.