Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 3 Pole, 20 ft. 103A0200A

Cordset, MiniRubber, Female, 3 Pole, 20 ft. (Discontinued)

  • Mfr # 103A0200A
  • Zoro # G7217231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103A0200A
Zoro #
G7217231
UPC #
785411031545
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.39
Width (in)
1
Length (in)
1.92
Cable Length (ft)
20

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Number of Conductors
3
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
13A
Color
Green, Black, White
Body Material
Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Voltage Rating (DC)
600
Conductor Color 1
Green
Cable Code
Auto
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Cable Strand
65 X #34
Contact Carrier Material
PVC
Thread 1
7/8-16 UNS
Wire Gauge
16 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
13
Conductor Color 2
Black
Poles
3
Cordset Configuration
Straight
Cable Jacket Material
Rubber
cRU Specification
E165657
Conductor Color 3
White
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
CSA Specification
E165657
Insert Material
Rubber
Connector Style
MiniLink
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5

Description

Cordset,MiniRubber,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.