Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 3 Pole, 6 ft. 103C0060A

Cordset, MiniRubber, Female, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 103C0060A
  • Zoro # G7216918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103C0060A
Zoro #
G7216918
UPC #
785411426754
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in)
1
Height (in)
1.52
Length (in)
1.42
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
3
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Color
Green, Black, White
Body Material
Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
13A
Insert Material
Rubber
Cordset Configuration
90 Degree
Voltage Rating (AC)
600
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Connector Style
MiniLink
Conductor Color 3
White
Wire Gauge
16 AWG
Cable Jacket Material
Rubber
Contact Carrier Material
PVC
Cable Code
Auto
Conductor Color 1
Green
cRU Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Black
Current Rating (amps)
13
Poles
3
Thread 1
7/8-16 UNS
Contact Sleeve
Stainless Steel
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Cable Strand
65 X #34
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600

Description

Cordset,MiniRubber,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.