Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 4 Pole, 12 ft. 104A0120A

Cordset, MiniRubber, Female, 4 Pole, 12 ft. (Discontinued)

  • Mfr # 104A0120A
  • Zoro # G7217213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A0120A
Zoro #
G7217213
UPC #
785411031644
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Length (ft)
12
Width (in)
1
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.42

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Color
Black, White, Red, Green
Number of Conductors
4
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
10A
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Conductor Color 1
Black
Conductor Color 3
Red
Thread 1
7/8-16 UNS
Wire Gauge
16 AWG
Voltage Rating (AC)
600
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4
Contact Sleeve
Stainless Steel
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
cRU Specification
E165657
Cordset Configuration
Straight
Contact Carrier Material
PVC
Current Rating (amps)
10
Cable Jacket Color
Yellow
Cable Strand
65 X #34
Cable Code
Auto
Poles
4
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
Insert Material
Rubber
Coupling Nut Material
Aluminum
CSA Specification
E165657
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber

Description

Cordset,MiniRubber,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.