Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 4 Pole, 3 ft. 104A0030A

Cordset, MiniRubber, Female, 4 Pole, 3 ft. (Discontinued)

  • Mfr # 104A0030A
  • Zoro # G7217259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A0030A
Zoro #
G7217259
UPC #
785411031613
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Cable Length (ft)
3
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.42
Width (in)
1

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
10A
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
4
NEMA Rating
6P
Temp. Range
-4 Degrees to 194 Degrees F
Color
Black, White, Red, Green
Body Material
Rubber
Cable Strand
65 X #34
Thread 1
7/8-16 UNS
Current Rating (amps)
10
Contact Carrier Material
PVC
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Voltage Rating (AC)
600
CSA Specification
E165657
Conductor Color 4
Green
Conductor Color 3
Red
Poles
4
Insert Material
Rubber
Wiring Color Code
Auto CC
Conductor Color 2
White
Connector Style
MiniLink
Cable Jacket Color
Yellow
Cable Jacket Material
Rubber
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Contact Sleeve
Stainless Steel
Cable Code
Auto
Voltage Rating (DC)
600
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Black

Description

Cordset,MiniRubber,Female,4 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.