Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 4 Pole, 6 ft. 104A0060A

Cordset, MiniRubber, Female, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 104A0060A
  • Zoro # G7217222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A0060A
Zoro #
G7217222
UPC #
785411031637
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Length (ft)
6
Width (in)
1
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.42

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Body Material
Rubber
Max. Amps
10A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Number of Conductors
4
Color
Black, White, Red, Green
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
cRU Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Thread 1
7/8-16 UNS
Maximum Operating Temperature (F)
194
Cable Jacket Material
Rubber
Wire Gauge
16 AWG
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Poles
4
Conductor Color 1
Black
Conductor Color 4
Green
Current Rating (amps)
10
Cable Strand
65 X #34
Cordset Configuration
Straight
Contact Sleeve
Stainless Steel
Insert Material
Rubber
Connector Style
MiniLink
Conductor Color 3
Red
Cable Code
Auto
Conductor Color 2
White
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized

Description

Cordset,MiniRubber,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.