Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 5 Pole, 3 ft. 105A0030A

Cordset, MiniRubber, Female, 5 Pole, 3 ft. (Discontinued)

  • Mfr # 105A0030A
  • Zoro # G7217170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105A0030A
Zoro #
G7217170
UPC #
785411031736
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
1.92
Cable Length (ft)
3
Cable Jacket Outer Diameter (in)
0.5
Width (in)
1

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
White, Red, Green, Orange, Black
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Max. Amps
8A
Number of Conductors
5
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Coupling Nut Material
Aluminum
Conductor Color 3
Green
CSA Specification
E165657
Thread 1
7/8-16 UNS
Voltage Rating (DC)
600
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Cable Strand
65 X #34
Maximum Operating Temperature (F)
194
Wiring Color Code
Auto CC
Connector Style
MiniLink
Conductor Color 1
White
Poles
5
Conductor Color 4
Orange
Voltage Rating (AC)
600
Insert Material
Rubber
Contact Sleeve
Stainless Steel
Wire Gauge
16 AWG
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red
Current Rating (amps)
8
Conductor Color 5
Black
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-4
Cable Jacket Material
Rubber
cRU Specification
E165657

Description

Cordset,MiniRubber,Female,5 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.