Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 6 Pole, 12 ft. 106AC0120A

Cordset, MiniRubber, Female, 6 Pole, 12 ft. (Discontinued)

  • Mfr # 106AC0120A
  • Zoro # G7217100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AC0120A
Zoro #
G7217100
UPC #
785411435275
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Height (in)
1.52
Length (in)
1.42
Cable Length (ft)
12
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
6
Max. Amps
8A
Color
White, Red, Green, Orange, Black, Blue
Max. Voltage
600VAC/VDC
Body Material
Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Thread 1
7/8-16 UNS
Conductor Color 5
Black
Insert Material
Rubber
Conductor Color 6
Blue
Cable Jacket Material
Rubber
Cable Strand
65 X #34
Coupling Nut Material
Aluminum
Voltage Rating (DC)
600
Contact Carrier Material
PVC
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
600
Connector Style
MiniLink
Conductor Color 1
White
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Current Rating (amps)
8
Poles
6
Cordset Configuration
90 Degree
cRU Specification
E165657
CSA Specification
E165657
Contact Sleeve
Stainless Steel
Conductor Color 2
Red
Conductor Color 3
Green
Conductor Color 4
Orange
Cable Code
Auto
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
194
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
16 AWG

Description

Cordset,MiniRubber,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.