Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 6 Pole, 3 ft. 106AA0030A

Cordset, MiniRubber, Female, 6 Pole, 3 ft. (Discontinued)

  • Mfr # 106AA0030A
  • Zoro # G7217310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AA0030A
Zoro #
G7217310
UPC #
785411434902
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
1.92
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53
Cable Length (ft)
3

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Max. Amps
8A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
6
Color
White, Red, Green, Orange, Black, Blue
Max. Voltage
600VAC/VDC
CSA Specification
E165657
Conductor Color 1
White
Poles
6
Voltage Rating (DC)
600
Maximum Operating Temperature (F)
194
Current Rating (amps)
8
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red
cRU Specification
E165657
Conductor Color 6
Blue
Voltage Rating (AC)
600
Insert Material
Rubber
Cable Code
Auto
Contact Carrier Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight
Conductor Color 5
Black
Wiring Color Code
Auto CC
Conductor Color 4
Orange
Coupling Nut Material
Aluminum
Contact Sleeve
Stainless Steel
Connector Style
MiniLink
Cable Jacket Material
Rubber
Thread 1
7/8-16 UNS
Conductor Color 3
Green
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Cable Strand
65 X #34

Description

Cordset,MiniRubber,Female,6 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.