Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Female, 6 Pole, 6 ft. 106AC0060A

Cordset, MiniRubber, Female, 6 Pole, 6 ft. (Discontinued)

  • Mfr # 106AC0060A
  • Zoro # G7217152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AC0060A
Zoro #
G7217152
UPC #
785411435268
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.53
Height (in)
1.52
Length (in)
1.42
Width (in)
1
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Color
White, Red, Green, Orange, Black, Blue
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
8A
Number of Conductors
6
CSA Specification
E165657
Thread 1
7/8-16 UNS
Conductor Color 1
White
Coupling Nut Plating
Black Anodized
Conductor Color 3
Green
Cable Jacket Color
Yellow
Conductor Color 6
Blue
Conductor Color 4
Orange
Cable Code
Auto
Connector Style
MiniLink
Poles
6
Voltage Rating (DC)
600
Conductor Color 5
Black
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
8
Contact Sleeve
Stainless Steel
Maximum Operating Temperature (F)
194
Insert Material
Rubber
Contact Carrier Material
PVC
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-4
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red
Coupling Nut Material
Aluminum
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
Voltage Rating (AC)
600
cRU Specification
E165657
Wire Gauge
16 AWG

Description

Cordset,MiniRubber,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.