Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 2 Pole, 12 ft. 102B0120A

Cordset, MiniRubber, Male, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 102B0120A
  • Zoro # G7217347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B0120A
Zoro #
G7217347
UPC #
785411031132
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Width (in)
1
Cable Length (ft)
12
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.37

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
White, Black
Number of Conductors
2
Max. Amps
13A
Body Material
Rubber
NEMA Rating
6P
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Thread 1
7/8-16 UNS
Wire Gauge
16 AWG
Cable Jacket Material
Rubber
Current Rating (amps)
13
Conductor Color 2
Black
Cable Strand
65 X #34
Insert Material
Rubber
Voltage Rating (AC)
600
CSA Specification
E165657
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Poles
2
Connector Style
MiniLink
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Cable Code
Auto
Conductor Color 1
White
Contact Carrier Material
PVC

Description

Cordset,MiniRubber,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.