Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 2 Pole, 3 ft. 102B0030A

Cordset, MiniRubber, Male, 2 Pole, 3 ft. (Discontinued)

  • Mfr # 102B0030A
  • Zoro # G7217292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B0030A
Zoro #
G7217292
UPC #
785411031118
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Cable Length (ft)
3
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.37
Width (in)
1

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Max. Voltage
600VAC/VDC
Number of Conductors
2
Color
White, Black
Max. Amps
13A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Conductor Color 1
White
Cordset Configuration
Straight
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Voltage Rating (DC)
600
cRU Specification
E165657
CSA Specification
E165657
Insert Material
Rubber
Contact Carrier Material
PVC
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Cable Strand
65 X #34
Conductor Color 2
Black
Voltage Rating (AC)
600
Wire Gauge
16 AWG
Wiring Color Code
Auto CC
Cable Code
Auto
Coupling Nut Plating
Black Anodized
Connector Style
MiniLink
Current Rating (amps)
13
Poles
2
Thread 1
7/8-16 UNS
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel

Description

Cordset,MiniRubber,Male,2 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.