Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 4 Pole, 12 ft. 104B0120A

Cordset, MiniRubber, Male, 4 Pole, 12 ft. (Discontinued)

  • Mfr # 104B0120A
  • Zoro # G7217548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B0120A
Zoro #
G7217548
UPC #
785411031668
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.42
Length (in)
1.92
Width (in)
1
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
10A
Number of Conductors
4
Color
Black, White, Red, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Cordset Configuration
Straight
cRU Specification
E165657
Cable Code
Auto
Cable Jacket Material
Rubber
Conductor Color 1
Black
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red
Cable Jacket Color
Yellow
CSA Specification
E165657
Insert Material
Rubber
Maximum Operating Temperature (F)
194
Thread 1
7/8-16 UNS
Contact Carrier Material
PVC
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Current Rating (amps)
10
Conductor Color 2
White
Connector Style
MiniLink
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
600
Conductor Color 4
Green
Wire Gauge
16 AWG
Voltage Rating (DC)
600
Cable Strand
65 X #34
Poles
4
Contact Sleeve
Stainless Steel

Description

Cordset,MiniRubber,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.