Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 4 Pole, 20 ft. 104B0200A

Cordset, MiniRubber, Male, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 104B0200A
  • Zoro # G7217493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B0200A
Zoro #
G7217493
UPC #
785411031699
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.42
Length (in)
1.92
Width (in)
1

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
Black, White, Red, Green
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Max. Amps
10A
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Number of Conductors
4
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Maximum Operating Temperature (F)
194
Cable Code
Auto
Thread 1
7/8-16 UNS
cRU Specification
E165657
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
600
Current Rating (amps)
10
Cable Jacket Color
Yellow
Contact Sleeve
Stainless Steel
Cordset Configuration
Straight
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Conductor Color 3
Red
Conductor Color 4
Green
Contact Carrier Material
PVC
Connector Style
MiniLink
Poles
4
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Voltage Rating (AC)
600
Insert Material
Rubber
CSA Specification
E165657
Cable Strand
65 X #34
Conductor Color 1
Black
Conductor Color 2
White
Contact Resistance (Micro Ohms)
5

Description

Cordset,MiniRubber,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.