Zoro Homepage
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 4 Pole, 6 ft. 104B0060A

Cordset, MiniRubber, Male, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 104B0060A
  • Zoro # G7217487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B0060A
Zoro #
G7217487
UPC #
785411031651
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.42
Cable Length (ft)
6
Length (in)
1.92
Width (in)
1

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
Black, White, Red, Green
Max. Amps
10A
Body Material
Rubber
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
4
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
Wiring Color Code
Auto CC
Conductor Color 1
Black
Voltage Rating (AC)
600
Cable Jacket Material
Rubber
Contact Carrier Material
PVC
Conductor Color 2
White
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
CSA Specification
E165657
Conductor Color 4
Green
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
16 AWG
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Thread 1
7/8-16 UNS
Cable Strand
65 X #34
Current Rating (amps)
10
Insert Material
Rubber
Contact Sleeve
Stainless Steel
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red
Cable Jacket Color
Yellow
Connector Style
MiniLink
Voltage Rating (DC)
600
Poles
4
cRU Specification
E165657
Coupling Nut Plating
Black Anodized

Description

Cordset,MiniRubber,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.