Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 5 Pole, 12 ft. 105B0120A

Cordset, MiniRubber, Male, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 105B0120A
  • Zoro # G7217469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105B0120A
Zoro #
G7217469
UPC #
785411031804
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
1.92
Width (in)
1
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.5

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Max. Amps
8A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Color
White, Red, Green, Orange, Black
Temp. Range
-4 Degrees to 194 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
5
Maximum Operating Temperature (F)
194
Conductor Color 1
White
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
7/8-16 UNS
Voltage Rating (DC)
600
Wiring Color Code
Auto CC
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Conductor Color 5
Black
Coupling Nut Material
Aluminum
Cable Code
Auto
Cordset Configuration
Straight
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Connector Style
MiniLink
CSA Specification
E165657
Conductor Color 2
Red
Cable Jacket Material
Rubber
Cable Strand
65 X #34
Contact Carrier Material
PVC
Conductor Color 3
Green
Wire Gauge
16 AWG
Conductor Color 4
Orange
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Insert Material
Rubber
Current Rating (amps)
8
cRU Specification
E165657
Poles
5

Description

Cordset,MiniRubber,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.