Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 5 Pole, 6 ft. 105B0060A

Cordset, MiniRubber, Male, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 105B0060A
  • Zoro # G7217502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105B0060A
Zoro #
G7217502
UPC #
785411031798
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in)
1
Length (in)
1.92
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.5

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
5
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Max. Amps
8A
Max. Voltage
600VAC/VDC
Color
White, Red, Green, Orange, Black
Connector Style
MiniLink
Current Rating (amps)
8
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Conductor Color 4
Orange
Conductor Color 5
Black
Cable Jacket Color
Yellow
Conductor Color 2
Red
Wire Gauge
16 AWG
Voltage Rating (DC)
600
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
65 X #34
Conductor Color 1
White
Cable Code
Auto
Thread 1
7/8-16 UNS
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-4
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Poles
5
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Insert Material
Rubber
Cable Jacket Material
Rubber
Contact Carrier Material
PVC
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5

Description

Cordset,MiniRubber,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.