Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 6 Pole, 3 ft. 106AB0030A

Cordset, MiniRubber, Male, 6 Pole, 3 ft. (Discontinued)

  • Mfr # 106AB0030A
  • Zoro # G7217423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AB0030A
Zoro #
G7217423
UPC #
785411435060
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.53
Width (in)
1
Cable Length (ft)
3
Length (in)
1.92

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
8A
Color
White, Red, Green, Orange, Black, Blue
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
6
Body Material
Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Poles
6
Cable Code
Auto
Conductor Color 4
Orange
Conductor Color 3
Green
Cable Strand
65 X #34
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Conductor Color 1
White
cRU Specification
E165657
Voltage Rating (AC)
600
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Connector Style
MiniLink
Cordset Configuration
Straight
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Conductor Color 2
Red
Thread 1
7/8-16 UNS
Wire Gauge
16 AWG
Current Rating (amps)
8
Insert Material
Rubber
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Conductor Color 6
Blue
Cable Jacket Material
Rubber
Voltage Rating (DC)
600
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Black

Description

Cordset,MiniRubber,Male,6 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.