Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, MiniRubber, Male, 6 Pole, 6 ft. 106AB0060A

Cordset, MiniRubber, Male, 6 Pole, 6 ft. (Discontinued)

  • Mfr # 106AB0060A
  • Zoro # G7217380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AB0060A
Zoro #
G7217380
UPC #
785411435107
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53
Length (in)
1.92
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Number of Conductors
6
Temp. Range
-4 Degrees to 194 Degrees F
Color
White, Red, Green, Orange, Black, Blue
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Max. Amps
8A
NEMA Rating
6P
Poles
6
Contact Carrier Material
PVC
Conductor Color 3
Green
Conductor Color 2
Red
Cable Jacket Color
Yellow
Current Rating (amps)
8
Conductor Color 4
Orange
Connector Style
MiniLink
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Thread 1
7/8-16 UNS
Insert Material
Rubber
cRU Specification
E165657
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Conductor Color 1
White
Voltage Rating (DC)
600
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
CSA Specification
E165657
Conductor Color 6
Blue
Cable Strand
65 X #34
Conductor Color 5
Black
Contact Sleeve
Stainless Steel
Wire Gauge
16 AWG
Maximum Operating Temperature (F)
194
Cable Jacket Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Coupling Nut Material
Aluminum

Description

Cordset,MiniRubber,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.