Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 3 Pole, 16.4 ft. PC03A016411E

Cordset, Pico-Link, PVC, F, 3 Pole, 16.4 ft. (Discontinued)

  • Mfr # PC03A016411E
  • Zoro # G7219541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC03A016411E
Zoro #
G7219541
UPC #
785411815145
Country of Origin
Germany

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Cable Length (ft)
16.4
Width (in)
0.37
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.1

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Body Material
PUR
Max. Amps
3A
Max. Voltage
125VAC/VDC
Temp. Range
-13 Degrees to 194 Degrees F
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
NEMA Rating
6P
Voltage Rating (AC)
125
Wire Gauge
24 AWG
Wiring Color Code
Euro CC
Poles
3
Contact Carrier Material
PUR
Voltage Rating (DC)
125
Minimum Operating Temperature (F)
-13
Cable Jacket Material
PVC
Cordset Configuration
Straight
Insert Material
PUR
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated"
Connector Style
PicoLink
Cable Jacket Color
Black
Maximum Operating Temperature (F)
194
Coupling Nut Material
Brass
O-Ring Material
Nitrile Rubber
Current Rating (amps)
3
Coupling Nut Plating
Nickel Plated

Description

Cordset,Pico-Link,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.