Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 3 Pole, 16.4 ft. PC03C016411E

Cordset, Pico-Link, PVC, F, 3 Pole, 16.4 ft. (Discontinued)

  • Mfr # PC03C016411E
  • Zoro # G7219587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC03C016411E
Zoro #
G7219587
UPC #
785411815183
Country of Origin
Germany

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.19
Length (in)
0.75
Width (in)
0.37
Cable Length (ft)
16.4
Height (in)
0.98

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Amps
3A
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Max. Voltage
60VAC/VDC
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Temp. Range
-13 Degrees to 194 Degrees F
NEMA Rating
6P
Body Material
PUR
Wire Gauge
24 AWG
Cable Jacket Color
Black
Connector Style
PicoLink
Cordset Configuration
90 Degree
Coupling Nut Plating
Nickel Plated
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-13
Coupling Nut Material
Brass
Cable Jacket Material
PVC
Contact Carrier Material
PUR
Poles
3
Voltage Rating (AC)
60
Wiring Color Code
Euro CC
Contact Material
Brass, Gold Plated"
Voltage Rating (DC)
60
Insert Material
PUR
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Current Rating (amps)
3

Description

Cordset,Pico-Link,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.