Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 4 Pole, 16.4 ft. PC04C016411E

Cordset, Pico-Link, PVC, F, 4 Pole, 16.4 ft. (Discontinued)

  • Mfr # PC04C016411E
  • Zoro # G7219550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC04C016411E
Zoro #
G7219550
UPC #
785411815268
Country of Origin
Germany

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Height (in)
0.98
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.19
Length (in)
0.75
Width (in)
0.37

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
60VAC/VDC
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Temp. Range
-13 Degrees to 194 Degrees F
NEMA Rating
6P
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Max. Amps
3A
Body Material
PUR
Current Rating (amps)
3
Contact Carrier Material
PUR
Cable Jacket Color
Black
Contact Material
Brass, Gold Plated"
Wiring Color Code
Euro CC
Coupling Nut Plating
Nickel Plated
Cordset Configuration
90 Degree
Connector Style
PicoLink
Insert Material
PUR
Voltage Rating (DC)
60
Poles
4
Minimum Operating Temperature (F)
-13
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
60
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Brass
Wire Gauge
24 AWG

Description

Cordset,Pico-Link,PVC,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.