Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 4 Pole, 32.8 ft. PC04A032811E

Cordset, Pico-Link, PVC, F, 4 Pole, 32.8 ft. (Discontinued)

  • Mfr # PC04A032811E
  • Zoro # G7219663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC04A032811E
Zoro #
G7219663
UPC #
785411815237
Country of Origin
Germany

Dimensions

Cable Length
32.8 ft.
Wire Size
24 AWG
Width (in)
0.37
Cable Length (ft)
32.8
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.1

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Max. Amps
3A
NEMA Rating
6P
Temp. Range
-13 Degrees to 194 Degrees F
Body Material
PUR
Max. Voltage
125VAC/VDC
Cable Jacket Material
PVC
Voltage Rating (AC)
125
O-Ring Material
Nitrile Rubber
Current Rating (amps)
3
Minimum Operating Temperature (F)
-13
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Insert Material
PUR
Contact Carrier Material
PUR
Wiring Color Code
Euro CC
Cable Jacket Color
Black
Coupling Nut Material
Brass
Voltage Rating (DC)
125
Contact Material
Brass, Gold Plated"
Connector Style
PicoLink
Coupling Nut Plating
Nickel Plated
Poles
4
Wire Gauge
24 AWG

Description

Cordset,Pico-Link,PVC,F,4 Pole,32.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.