Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 4 Pole, 32.8 ft. PC04C032811E

Cordset, Pico-Link, PVC, F, 4 Pole, 32.8 ft. (Discontinued)

  • Mfr # PC04C032811E
  • Zoro # G7219602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC04C032811E
Zoro #
G7219602
UPC #
785411815275
Country of Origin
Germany

Dimensions

Cable Length
32.8 ft.
Wire Size
24 AWG
Height (in)
0.98
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.37
Cable Length (ft)
32.8
Length (in)
0.75

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Max. Amps
3A
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Temp. Range
-13 Degrees to 194 Degrees F
NEMA Rating
6P
Body Material
PUR
Max. Voltage
60VAC/VDC
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Black
Current Rating (amps)
3
Wiring Color Code
Euro CC
Connector Style
PicoLink
Poles
4
Insert Material
PUR
Wire Gauge
24 AWG
Voltage Rating (AC)
60
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
194
Contact Material
Brass, Gold Plated"
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Nickel Plated
Cable Jacket Material
PVC
Contact Carrier Material
PUR
Coupling Nut Material
Brass
Minimum Operating Temperature (F)
-13
Voltage Rating (DC)
60

Description

Cordset,Pico-Link,PVC,F,4 Pole,32.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.