Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, Fem, 3 Pole, 6.6 ft. PC03C006611E

Cordset, Pico-Link, PVC, Fem, 3 Pole, 6.6 ft. (Discontinued)

  • Mfr # PC03C006611E
  • Zoro # G7219401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC03C006611E
Zoro #
G7219401
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
Max. Voltage
60VAC/VDC
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
NEMA Rating
6P
IP Rating
IP67
Temp. Range
-13 Degrees to 194 Degrees F
Max. Amps
3A
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance

Description

Cordset,Pico-Link,PVC,Fem,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.