Zoro Homepage
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, Fem, 3 Pole, 9.8 ft. PC03A009811E

Cordset, Pico-Link, PVC, Fem, 3 Pole, 9.8 ft. (Discontinued)

  • Mfr # PC03A009811E
  • Zoro # G7219508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC03A009811E
Zoro #
G7219508
UPC #
785411815138
Country of Origin
Germany

Dimensions

Cable Length
9.8 ft.
Wire Size
24 AWG
Cable Length (ft)
9.8
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.1
Width (in)
0.37

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
125VAC/VDC
Temp. Range
-13 Degrees to 194 Degrees F
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Max. Amps
3A
Body Material
PUR
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
NEMA Rating
6P
Contact Material
Brass, Gold Plated"
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Poles
3
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Cable Jacket Color
Black
Insert Material
PUR
Coupling Nut Material
Brass
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-13
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
125
Contact Carrier Material
PUR
Wire Gauge
24 AWG
Coupling Nut Plating
Nickel Plated
Connector Style
PicoLink
Voltage Rating (DC)
125
Current Rating (amps)
3

Description

Cordset,Pico-Link,PVC,Fem,3 Pole,9.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.