Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, Fem, 3 Pole, 9.8 ft. PC03C009811E

Cordset, Pico-Link, PVC, Fem, 3 Pole, 9.8 ft. (Discontinued)

  • Mfr # PC03C009811E
  • Zoro # G7219462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC03C009811E
Zoro #
G7219462
UPC #
785411815176
Country of Origin
Germany

Dimensions

Cable Length
9.8 ft.
Wire Size
24 AWG
Width (in)
0.37
Height (in)
0.98
Cable Length (ft)
9.8
Length (in)
0.75
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
60VAC/VDC
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Temp. Range
-13 Degrees to 194 Degrees F
Max. Amps
3A
NEMA Rating
6P
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Body Material
PUR
Voltage Rating (DC)
60
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Nickel Plated
Cordset Configuration
90 Degree
Connector Style
PicoLink
Insert Material
PUR
Contact Carrier Material
PUR
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (F)
-13
Coupling Nut Material
Brass
Wire Gauge
24 AWG
Voltage Rating (AC)
60
Contact Material
Brass, Gold Plated"
Poles
3
Current Rating (amps)
3
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Cable Jacket Color
Black

Description

Cordset,Pico-Link,PVC,Fem,3 Pole,9.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.