Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, Fem, 4 Pole, 6.6 ft. PC04C006611E

Cordset, Pico-Link, PVC, Fem, 4 Pole, 6.6 ft. (Discontinued)

  • Mfr # PC04C006611E
  • Zoro # G7219532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC04C006611E
Zoro #
G7219532
UPC #
785411815244
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.19
Height (in)
0.98
Width (in)
0.37
Length (in)
0.75
Cable Length (ft)
6.6

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Body Material
PUR
Max. Amps
3A
Temp. Range
-13 Degrees to 194 Degrees F
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Max. Voltage
60VAC/VDC
NEMA Rating
6P
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
Contact Material
Brass, Gold Plated"
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
60
Poles
4
Current Rating (amps)
3
Connector Style
PicoLink
Coupling Nut Material
Brass
Cordset Configuration
90 Degree
Contact Carrier Material
PUR
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
60
O-Ring Material
Nitrile Rubber
Insert Material
PUR
Wire Gauge
24 AWG
Cable Jacket Color
Black
Minimum Operating Temperature (F)
-13
Wiring Color Code
Euro CC
Coupling Nut Plating
Nickel Plated
Cable Jacket Material
PVC

Description

Cordset,Pico-Link,PVC,Fem,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.