Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, Fem, 4 Pole, 9.8 ft. PC04C009811E

Cordset, Pico-Link, PVC, Fem, 4 Pole, 9.8 ft. (Discontinued)

  • Mfr # PC04C009811E
  • Zoro # G7219480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC04C009811E
Zoro #
G7219480
UPC #
785411815251
Country of Origin
Germany

Dimensions

Cable Length
9.8 ft.
Wire Size
24 AWG
Length (in)
0.75
Height (in)
0.98
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.37
Cable Length (ft)
9.8

Details

Item
Pico Link Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Amps
3A
For Use With
8mm Tubular Proximity Sensors; Miniature Photoelectric Sensors; Flow Sensors; Miniature Modular Controls
Features
Space Saving Compact Design; Especially Useful In Applications With A High Density Of Inputs And Outputs; Gold-Plated Brass Contacts For Enhanced Corrosion Resistance And Conductivity; Nickel-Plated Brass Coupling Nuts For Enhanced Corrosion Resistance
NEMA Rating
6P
Body Material
PUR
Temp. Range
-13 Degrees to 194 Degrees F
Max. Voltage
60VAC/VDC
Contact Carrier Material
PUR
Maximum Operating Temperature (F)
194
Current Rating (amps)
3
Voltage Rating (AC)
60
Wire Gauge
24 AWG
Insert Material
PUR
Minimum Operating Temperature (F)
-13
Wiring Color Code
Euro CC
Coupling Nut Plating
Nickel Plated
Poles
4
Voltage Rating (DC)
60
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Brass
Cable Jacket Color
Black
Connector Style
PicoLink
Cordset Configuration
90 Degree
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated"

Description

Cordset,Pico-Link,PVC,Fem,4 Pole,9.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.