Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 3 Pole, 13.1 ft.

  • Mfr # 503A0131AB9

  • Zoro # G7223032


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0131AB9
Zoro #
G7223032
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57

Details

Item
Cordset,Single Key,Fale,3 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
Conductor Color 2
Not Used
Voltage Rating (AC)
250
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Conductor Color 1
Brown
Poles
3
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
Cordset Configuration
Straight
Voltage Rating (DC)
300
Cable Code
Euro
cRU Specification
E165657
Thread 1
M12X1
Current Rating (amps)
4
Maximum Operating Temperature (F)
176
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Wire Gauge
22 AWG
Insert Material
Nylon
Tab Info
TL APP,Cable Cross,Knockout Dim,ROHS,Coupling Nut Mtl,IP Ratings,CRT,Cable Jacket Mtl
Coupling Nut Plating
Nickel Plated
Coupling Nut Material
Brass

Description

Cordset,Single Key,Fale,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.