Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 3 Pole, 16.4 ft.

  • Mfr # 503A0164AB9

  • Zoro # G7223041


product price: $47.89
/ea
Sold in multiples of 2 for $95.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0164AB9
Zoro #
G7223041
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,Fale,3 Pole,16.4 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Cable Strand
26 X #36
Insert Material
Nylon
Current Rating (amps)
4
Connector Style
MicroLink Single Key
Coupling Nut Plating
Nickel Plated
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Poles
3
Conductor Color 3
Blue
Voltage Rating (DC)
300
cRU Specification
E165657
Conductor Color 1
Brown
Voltage Rating (AC)
250
Conductor Color 4
Black
Cable Code
Euro
Wire Gauge
22 AWG
Tab Info
ROHS,Coupling Nut Mtl,IP Ratings,CRT,Cable Cross,TL APP,Cable Jacket Mtl,Knockout Dim
Conductor Color 2
Not Used
Coupling Nut Material
Brass
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Cordset Configuration
Straight
O-Ring Material
Nitrile Rubber

Description

Cordset,Single Key,Fale,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.