Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 4 Pole, 13.1 ft.

  • Mfr # 504A0131AB9

  • Zoro # G7223069


product price: $54.29
/ea
Sold in multiples of 2 for $108.58

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0131AB9
Zoro #
G7223069
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
13.1
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,Fale,4 Pole,13.1 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
Cable Code
Euro
Poles
4
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 2
White
Voltage Rating (DC)
300
Connector Style
MicroLink Single Key
Coupling Nut Plating
Nickel Plated
Cable Strand
26 X #36
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,ROHS,CRT,Knockout Dim,Coupling Nut Mtl,IP Ratings,TL APP,Cable Cross
Coupling Nut Material
Brass
Thread 1
M12X1
Conductor Color 3
Blue
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
80
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Conductor Color 4
Black
Insert Material
Nylon
Maximum Operating Temperature (F)
176

Description

Cordset,Single Key,Fale,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.