Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 4 Pole, 16.4 ft.

  • Mfr # 504A0164AB9

  • Zoro # G7223023


product price: $60.69
/ea
Sold in multiples of 2 for $121.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0164AB9
Zoro #
G7223023
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Single Key,Fale,4 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Cable Code
Euro
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Conductor Color 4
Black
Contact Carrier Material
Nylon
Tab Info
TL APP,Knockout Dim,CRT,Coupling Nut Mtl,IP Ratings,Cable Cross,Cable Jacket Mtl,ROHS
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Conductor Color 1
Brown
Cable Jacket Material
TPE
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Cordset Configuration
Straight
Poles
4
Cable Strand
26 X #36
Coupling Nut Material
Brass
Current Rating (amps)
4
Thread 1
M12X1
Voltage Rating (DC)
300
Coupling Nut Plating
Nickel Plated
Conductor Color 3
Blue
Maximum Operating Temperature (C)
80

Description

Cordset,Single Key,Fale,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.