Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 5 Pole, 13.1 ft.

  • Mfr # 505A0131AB9

  • Zoro # G7222971


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0131AB9
Zoro #
G7222971
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85

Details

Item
Cordset,Single Key,Fale,5 Pole,13.1 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 2
White
Maximum Operating Temperature (F)
176
Cable Jacket Material
TPE
cRU Specification
E165657
Coupling Nut Material
Brass
Voltage Rating (DC)
300
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Nickel Plated
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Voltage Rating (AC)
250
Conductor Color 5
Gray
Tab Info
Cable Cross,Knockout Dim,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,IP Ratings,CRT
Cable Code
Euro
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
Cordset Configuration
Straight
Current Rating (amps)
4
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Poles
5

Description

Cordset,Single Key,Fale,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.