Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Fale, 5 Pole, 16.4 ft.

  • Mfr # 505A0164AB9

  • Zoro # G7223050


product price: $81.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0164AB9
Zoro #
G7223050
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57

Details

Item
Cordset,Single Key,Fale,5 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 3
Blue
Conductor Color 1
Brown
Wiring Color Code
Euro CC
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Brass
Cable Jacket Material
TPE
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
80
Conductor Color 5
Gray
Conductor Color 4
Black
Poles
5
Conductor Color 2
White
Wire Gauge
22 AWG
Coupling Nut Plating
Nickel Plated
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Current Rating (amps)
4
Cable Jacket Color
Yellow
Tab Info
TL APP,ROHS,CRT,Cable Jacket Mtl,IP Ratings,Cable Cross,Knockout Dim,Coupling Nut Mtl
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Thread 1
M12X1
Voltage Rating (AC)
250
Cable Code
Euro

Description

Cordset,Single Key,Fale,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.