Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Female, 3 Pole, 6.6 ft.

  • Mfr # 503A0066AB9

  • Zoro # G7222953


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0066AB9
Zoro #
G7222953
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,Female,3 Pole,6.6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Brass
Cable Code
Euro
Coupling Nut Plating
Nickel Plated
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 4
Black
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Conductor Color 2
Not Used
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Insert Material
Nylon
Voltage Rating (DC)
300
Cable Strand
26 X #36
Thread 1
M12X1
Conductor Color 1
Brown
Cable Jacket Material
TPE
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Tab Info
Knockout Dim,Cable Jacket Mtl,TL APP,CRT,ROHS,IP Ratings,Coupling Nut Mtl,Cable Cross
Poles
3
Maximum Operating Temperature (C)
80
Conductor Color 3
Blue
Current Rating (amps)
4

Description

Cordset,Single Key,Female,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.