Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Female, 4 Pole, 6.6 ft.

  • Mfr # 504A0066AB9

  • Zoro # G7222980


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A0066AB9
Zoro #
G7222980
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85

Details

Item
Cordset,Single Key,Female,4 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Wire Gauge
22 AWG
Insert Material
Nylon
Cable Jacket Color
Yellow
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Conductor Color 2
White
Conductor Color 3
Blue
Cable Strand
26 X #36
Cable Jacket Material
TPE
Coupling Nut Plating
Nickel Plated
Connector Style
MicroLink Single Key
Tab Info
Cable Jacket Mtl,Knockout Dim,CRT,Coupling Nut Mtl,ROHS,IP Ratings,TL APP,Cable Cross
Maximum Operating Temperature (C)
80
Conductor Color 4
Black
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Poles
4
Voltage Rating (DC)
300
Cable Code
Euro
cRU Specification
E165657
Thread 1
M12X1
Maximum Operating Temperature (F)
176
Coupling Nut Material
Brass
Contact Carrier Material
Nylon

Description

Cordset,Single Key,Female,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.