Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Female, 5 Pole, 6.6 ft.

  • Mfr # 505A0066AB9

  • Zoro # G7223017


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0066AB9
Zoro #
G7223017
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Single Key,Female,5 Pole,6.6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Voltage Rating (DC)
300
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Nickel Plated
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Thread 1
M12X1
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Tab Info
Coupling Nut Mtl,ROHS,TL APP,CRT,Cable Cross,Knockout Dim,IP Ratings,Cable Jacket Mtl
Cable Jacket Material
TPE
Poles
5
Conductor Color 5
Gray
Conductor Color 3
Blue
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Current Rating (amps)
4
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Coupling Nut Material
Brass

Description

Cordset,Single Key,Female,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.