Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 3 Pole, 13.1 ft.

  • Mfr # 503E0131AB9

  • Zoro # G7223260


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0131AB9
Zoro #
G7223260
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57

Details

Item
Cordset,Single Key,Male,3 Pole,13.1 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Cordset Configuration
Straight
Cable Strand
26 X #36
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Poles
3
Maximum Operating Temperature (F)
176
Cable Jacket Color
Yellow
cRU Specification
E165657
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
80
Coupling Nut Material
Brass
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Cable Jacket Material
TPE
Insert Material
Nylon
Cable Code
Euro
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,IP Ratings,Coupling Nut Mtl,Knockout Dim,CRT,Cable Jacket Mtl,ROHS,TL APP
Coupling Nut Plating
Nickel Plated

Description

Cordset,Single Key,Male,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.