Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 3 Pole, 16.4 ft.

  • Mfr # 503E0164AB9

  • Zoro # G7223120


product price: $48.39
/ea
Sold in multiples of 2 for $96.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0164AB9
Zoro #
G7223120
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,Male,3 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Current Rating (amps)
4
Cable Code
Euro
Minimum Operating Temperature (F)
-4
Conductor Color 3
Blue
Conductor Color 2
Not Used
Tab Info
ROHS,Cable Cross,Cable Jacket Mtl,IP Ratings,Knockout Dim,CRT,TL APP,Coupling Nut Mtl
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
Cordset Configuration
Straight
Voltage Rating (AC)
250
cRU Specification
E165657
Maximum Operating Temperature (C)
80
Cable Jacket Color
Yellow
Poles
3
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Conductor Color 4
Black
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Brass
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Cable Strand
26 X #36
Coupling Nut Plating
Nickel Plated
Insert Material
Nylon

Description

Cordset,Single Key,Male,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.