Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 3 Pole, 6.6 ft.

  • Mfr # 503E0066AB9

  • Zoro # G7223218


product price: $34.39
/ea
Sold in multiples of 3 for $103.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0066AB9
Zoro #
G7223218
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Single Key,Male,3 Pole,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Wiring Color Code
Euro CC
cRU Specification
E165657
Voltage Rating (AC)
250
Conductor Color 1
Brown
Tab Info
CRT,Knockout Dim,ROHS,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,TL APP,Cable Cross
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Poles
3
Voltage Rating (DC)
300
Coupling Nut Material
Brass
Cordset Configuration
Straight
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Cable Code
Euro
Wire Gauge
22 AWG
Conductor Color 3
Blue
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Cable Jacket Color
Yellow
Insert Material
Nylon
Coupling Nut Plating
Nickel Plated

Description

Cordset,Single Key,Male,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.