Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 4 Pole, 16.4 ft.

  • Mfr # 504E0164AB9

  • Zoro # G7223139


product price: $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0164AB9
Zoro #
G7223139
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Male,4 Pole,16.4 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Cable Jacket Material
TPE
Cable Strand
26 X #36
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Thread 1
M12X1
Wiring Color Code
Euro CC
Tab Info
CRT,Cable Jacket Mtl,Coupling Nut Mtl,ROHS,Cable Cross,IP Ratings,Knockout Dim,TL APP
Coupling Nut Material
Brass
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Current Rating (amps)
4
Connector Style
MicroLink Single Key
cRU Specification
E165657
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Conductor Color 2
White
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Nickel Plated
Insert Material
Nylon
Conductor Color 4
Black
Poles
4
Wire Gauge
22 AWG
Cable Code
Euro
Conductor Color 1
Brown

Description

Cordset,Single Key,Male,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.