Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 4 Pole, 6.6 ft.

  • Mfr # 504E0066AB9

  • Zoro # G7223227


product price: $39.29
/ea
Sold in multiples of 2 for $78.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0066AB9
Zoro #
G7223227
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6.6
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,Male,4 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
Tab Info
Cable Cross,ROHS,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,Knockout Dim,CRT,IP Ratings
Conductor Color 1
Brown
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Nickel Plated
Cable Jacket Color
Yellow
cRU Specification
E165657
Thread 1
M12X1
Cable Jacket Material
TPE
Current Rating (amps)
4
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Conductor Color 3
Blue
Conductor Color 2
White
Cable Code
Euro
Coupling Nut Material
Brass
Minimum Operating Temperature (F)
-4
Poles
4
Wire Gauge
22 AWG
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Voltage Rating (AC)
250
Voltage Rating (DC)
300

Description

Cordset,Single Key,Male,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.