Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 5 Pole, 16.4 ft.

  • Mfr # 505E0164AB9

  • Zoro # G7223181


product price: $80.29
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0164AB9
Zoro #
G7223181
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Male,5 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Conductor Color 2
White
Cordset Configuration
Straight
Maximum Operating Temperature (F)
176
Poles
5
Voltage Rating (AC)
250
Coupling Nut Material
Brass
cRU Specification
E165657
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
80
Conductor Color 4
Black
Cable Strand
26 X #36
Cable Code
Euro
Current Rating (amps)
4
Conductor Color 3
Blue
Coupling Nut Plating
Nickel Plated
Thread 1
M12X1
Tab Info
Coupling Nut Mtl,ROHS,Cable Jacket Mtl,CRT,TL APP,Cable Cross,Knockout Dim,IP Ratings
Voltage Rating (DC)
300
Insert Material
Nylon
Conductor Color 1
Brown
Conductor Color 5
Gray
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon

Description

Cordset,Single Key,Male,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.