Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 3 Pole, 13.1 ft.

  • Mfr # 503K0131AB9

  • Zoro # G7223209


product price: $66.99
/ea
Sold in multiples of 2 for $133.98

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0131AB9
Zoro #
G7223209
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
13.1
Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,M/Fem,3 Pole,13.1 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Brass
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Cable Jacket Material
TPE
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
Poles
3
Thread 2
M12X1
Contact Carrier Material
Nylon
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Wiring Color Code
Euro CC
Coupling Nut Plating
Nickel Plated
Thread 1
M12X1
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow
Tab Info
Cable Jacket Mtl,TL APP,Cable Cross,IP Ratings,ROHS,Knockout Dim,CRT,Coupling Nut Mtl
cRU Specification
E165657
Insert Material
Nylon
Wire Gauge
22 AWG
Conductor Color 3
Blue
Maximum Operating Temperature (C)
80
Cable Code
Euro
Conductor Color 2
Not Used
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Conductor Color 4
Black
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,M/Fem,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.