Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 3 Pole, 16.4 ft.

  • Mfr # 503K0164AB9

  • Zoro # G7223148


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
16.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0164AB9
Zoro #
G7223148
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
2.02
Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,M/Fem,3 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Brass
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Conductor Color 1
Brown
Coupling Nut Plating
Nickel Plated
cRU Specification
E165657
Conductor Color 4
Black
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Not Used
Minimum Operating Temperature (C)
-20
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Cordset Configuration
Straight/Straight
Wire Gauge
22 AWG
Wiring Color Code
Euro CC
Poles
3
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Current Rating (amps)
4
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Thread 2
M12X1
Conductor Color 3
Blue
Cable Code
Euro
Tab Info
CRT,Cable Jacket Mtl,Coupling Nut Mtl,TL APP,IP Ratings,Knockout Dim,Cable Cross,ROHS
Insert Material
Nylon

Description

Cordset,Single Key,M/Fem,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.