Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 4 Pole, 13.1 ft.

  • Mfr # 504K0131AB9

  • Zoro # G7223163


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504K0131AB9
Zoro #
G7223163
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
13.1
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23
Length (in) 2
1.85
Width (in) 2
0.57

Details

Item
Cordset,Single Key,M/Fem,4 Pole,13.1 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
Wire Gauge
22 AWG
Poles
4
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Thread 2
M12X1
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Current Rating (amps)
4
Cable Jacket Color
Yellow
Conductor Color 4
Black
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
TPE
Coupling Nut Material
Brass
Conductor Color 1
Brown
Insert Material
Nylon
Connector Style
MicroLink Single Key
Cordset Configuration
Straight/Straight
Tab Info
CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross,ROHS,Coupling Nut Mtl,TL APP,IP Ratings
Contact Carrier Material
Nylon
cRU Specification
E165657
Coupling Nut Plating
Nickel Plated
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Maximum Operating Temperature (C)
80
Cable Code
Euro

Description

Cordset,Single Key,M/Fem,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.