Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 5 Pole, 16.4 ft.

  • Mfr # 505K0164AB9

  • Zoro # G7223391


product price: $112.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505K0164AB9
Zoro #
G7223391
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
16.4
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.25
Length (in) 2
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,M/Fem,5 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Thread 2
M12X1
Coupling Nut Plating
Nickel Plated
Coupling Nut Material
Brass
Poles
5
Cable Strand
26 X #36
Conductor Color 5
Gray
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Cable Code
Euro
Contact Carrier Material
Nylon
Tab Info
Coupling Nut Mtl,IP Ratings,Knockout Dim,Cable Jacket Mtl,TL APP,CRT,ROHS,Cable Cross
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Insert Material
Nylon
Conductor Color 3
Blue
Thread 1
M12X1
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Conductor Color 2
White
Conductor Color 4
Black

Description

Cordset,Single Key,M/Fem,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.