Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 3 Pole, 13.1 ft.

  • Mfr # 503C0131AL

  • Zoro # G7220497


product price: $35.19
/ea
Sold in multiples of 3 for $105.57

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Color
Brown, Blue, Black
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503C0131AL
Zoro #
G7220497
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.07
Height (in)
1.26

Details

Item
Cordset
IP Rating
IP67
Color
Brown, Blue, Black
NEMA Rating
6P
Number of Conductors
4
Temp. Range
-4 Degrees to 176 Degrees F
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Body Material
PUR
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Conductor Color 2
Not Used
Poles
3
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Wiring Color Code
Euro CC
cRU Specification
E165657
Thread 1
M12X1
CSA Specification
E165657
Cable Code
Euro
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.